Shop All Gas Water Heaters
Rheem
Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC
Mfr # GHE100SS-400A
Zoro # G5075371
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$16,906.78
Free 30-Day Returns
Key Features
- Tank Capacity 100 gal
- Fuel Type Natural Gas
- BtuH 399,900
- Voltage 120V AC
- Temp. Range Upto 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # GHE100SS-400A
- Zoro # G5075371
- UPC # 203526692623
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 26 1/4 in |
Height to Top of Heater | 77 in |
Draft Hood Size | 3 in |
Overall Height - Water Heaters | 76 5/16 in |
Height to T and P Opening | 66 3/4 in |
Side Water Connection Size | 2 in |
Top Water Connection Size | 1 1/2 in |
Height to Top of Vent Connection | 72" |
Manufacturers Warranty Length | Limited 5 yr Tank and 1 yr Parts |
Height to Gas Connection | 77 1/2 in |
Height to Hot Side Connection | 66 3/4 in |
Height to Cold Side Connection | 13 in |
Overall Height | 77.5 in |
Gas Inlet Size | 3/4 in |
Height to Hot Outlet | 66.75 in |
Vent Connection Size | 2 in; 3 in; 4 in; 6 in |
Overall Dimensions - Ht. x Dia. | 77.5 in x 26.38 in |
Height to Cold Inlet | 13 in |
Tank Height | 69.8 in |
Height to Gas Inlet | 77.5 in |
Hot Outlet Size | 1 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Tank |
Tank Diameter | 26.38 in |
Height to T and P Valve | 66.75 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 526 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 399,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 77.5 in, Tank Diameter 26.38 in, Included Valves Drain, Shutoff, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 1139 gph @ 40 Degrees F, Market Commercial, Vent Type Direct Vent; Power Vent, Compatible Systems and Services EcoNet, Condensing Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-030)
- ZORO SELECT Coupling, 12 x 12 in, Schedule 40, White (429120)
- CHICAGO FAUCET Hose Conn. (250-006KJKABNF)
- POWERS Plastic Knob Kit (420-481)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- RHEEM Natural Gas Commercial Gas Water Heater, 100 gal., 110vac, 199900 BtuH (GHE100SU-200)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 120VAC, 40,000 BtuH (PROG40-40N RH67 PV)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-250A)
- RHEEM Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GHE100SU-400A)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-300A)
- Rheem Gas Water Heaters