Shop All Gas Valves
Rheem
Nat 1/2" Gas Valve 9"Wc, LP, 9" WC, 1/2" Inlet Size
Mfr # SP14269E
Zoro # G7531069
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- Inlet Size 1/2"
- Outlet Size 1/2"
- Pressure Setting Range 9" WC
- Includes (1) Gas Control (Thermostat) - LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP14269E
- Zoro # G7531069
- UPC # 00694777128045
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Gas Type | LP |
Item | Nat 1/2" Gas Valve 9"Wc |
Pressure Setting Range | 9" WC |
Includes | (1) Gas Control (Thermostat) - LP |
Description
Nat 1/2 In. Gas Valve 9 In.Wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th2110Dh1002 24V Pro 2000 (TH2110DH10)
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM720251, White (GR5WM720251)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- WHITE-RODGERS F19-0181 24 Vac Power Head (F19-0181)
- RHEEM 60-105055-01 24V 1/2" X 1/2" (60-105055-)
- RHEEM Wc Nat Gas Valve 4", Natural Gas, 4" WC (SP20832B)
- RHEEM Nat 1/2" Gas Valve 5"Wc, Natural Gas, 5" WC, 1/2" Inlet Size (SP20166D)
- RHEEM 60-18759-06 Gas Valve Spring (60-18759-0)
- RHEEM 60-103901-01 24V 1/2" X 1/2" (60-103901-)
- RHEEM Sp10963D 24V 3/4" Gas Valve - Ng (SP10963D)
- HEIL QUAKER 1/2 in. 24V 3.5 in. Gas Valve (1176929)
- Rheem Gas Valves