Shop All Permanent Split Capacitor Blower Motors
Rheem
Motor 208/230V 825rpm Ccw 1/8hp
Mfr # 51-21542-01
Zoro # G7512333
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 51-21542-01
- Zoro # G7512333
- UPC # 00013263527399
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Details
Item | Motor 208/230V 825rpm Ccw 1/8hp |
Description
Motor 208/230V 825rpm Ccw 1/8hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- MI-T-M Back-Up Ring (25-0424)
- BAND-IT Hose Clamps, PK10 (GRM211)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/8Hp 208-240V 1550Rpm Motor (3900-2033-000)
- A.O. SMITH Genteq Direct Drive Motor, 1/2 HP, 1075 RPM, 115V, OAO, 48 Frame, Resilient Rings (3587)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- DAYTON Blower Motor, 1/6 to 1/3 HP, 825 rpm, 60 Hz (5RHU0)
- CENTURY Motor, PSC, 1/2 HP, 1100,115/230V, 48Z, TEAO (C047A)
- DAYTON Direct Drive Blower Motor, 1/2 HP, CWSE (GGS_47829)
- DAYTON Motor, 1/6hp, D/D Blower (6GC93BG)
- Rheem Direct Drive Blower Motors