Shop All Permanent Split Capacitor Blower Motors
Rheem
Motor 208/230V 1075rpm 48 3/4hp
Mfr # 51-21898-01
Zoro # G7512318
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # 51-21898-01
- Zoro # G7512318
- UPC # 00694776869819
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Details
Item | Motor 208/230V 1075rpm 48 3/4hp |
Description
Motor 208/230V 1075rpm 48 3/4hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI BL (PLB07525-100)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- DAYTON Motor, 1/4hp, D/D Blower (3LU75)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/8Hp 208-240V 1550Rpm 2Sp Mtr (3900-2032-000)
- A.O. SMITH Century 9433A, 5-5/8" Fleximount Indoor Blower Motor 277 Volts 1075 RPM 1/3 HP (9433A)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 42Y, OAO (BL6530)
- DAYTON Motor, PSC, 1/4hp, 1625/3,115, Ring/Std/Hole (7E658)
- DAYTON Motor, PSC, 1 HP, 1625/3,208-230v, Ring/Stud (7E679)
- DAYTON Motor, 1/3hp, D/D Blower (3LU78)
- Rheem Permanent Split Capacitor Blower Motors