Shop All Permanent Split Capacitor Blower Motors
Rheem
Motor 208-230V 825rpm 48Y 1/3hp
Mfr # 51-21756-01
Zoro # G7512458
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 51-21756-01
- Zoro # G7512458
- UPC # 00694776869758
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Details
Item | Motor 208-230V 825rpm 48Y 1/3hp |
Description
Motor 208-230V 825rpm 48Y 1/3hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT HOSE MENDER DM 3/4 in. (58141N)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS144-25K)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- RHEEM Motor 825rpm 1/6hp Cond 460V (51-101774-06)
- RHEEM Motor 460V 1075rpm 2Spd 3/4hp (51-102182-03)
- RHEEM Motor 120V 1075rpm 4Speed 1/2hp (51-103243-01)
- RHEEM Motor 460V 1075rpm 3Spd 1/2hp (51-23679-02)
- RHEEM Motor 208/230V Ccw Fan 1/3hp (51-100998-19)
- RHEEM Motor 208-230/460V 1725rpm 3/4hp (51-21909-01)
- FASCO Direct Drive Blower Motor, 1/4 HP (D725)
- Rheem Direct Drive Blower Motors