Shop All Permanent Split Capacitor Blower Motors
Rheem
Motor 1Ph 1075rpm 1/3hp 208-230
Mfr # 51-42534-24
Zoro # G7512500
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 51-42534-24
- Zoro # G7512500
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Details
Item | Motor 1Ph 1075rpm 1/3hp 208-230 |
Description
Motor 1Ph 1075rpm 1/3hp 208-230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Flow Control Valve, Brass, 1/8-27, 3 GPM (F200B)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10, Metric Dia. Min.: 26 mm (5740)
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (07518ET3E365T-W22)
- GATES Hydraulic Adapter-Sae To Sae, G60312-0804 (G60312-0804)
- RHEEM Motor 120V 1075rpm 4Speed 1/2hp (51-103243-01)
- RHEEM Motor 460V 1075rpm 2Spd 3/4hp (51-102182-03)
- RHEEM Motor 825rpm 1/6hp Cond 460V (51-101774-06)
- RHEEM Motor 460V 1075rpm 3Spd 1/2hp (51-23679-02)
- RHEEM Motor 208/230V Ccw Fan 1/3hp (51-100998-19)
- RHEEM Motor 208-230/460V 1725rpm 3/4hp (51-21909-01)
- DAYTON Motor, 3/4hp, D/D Blower (3LU86)
- Rheem Direct Drive Blower Motors