Shop All Water Heater Parts
Rheem
Mic-Q-6 Control Cable, 72 In.
Mfr # RTG20213C
Zoro # G0830952
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Wire and Plastic
- Material Plastic
- For Use With Rheem Tankless Heaters
- Length (In.) 72 in
- Application Used with Mic-6 Manifold Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTG20213C
- Zoro # G0830952
- UPC # 662766491128
- Country of Origin Japan
- Category Water Heater Parts
Dimensions
Length (In.) | 72 in |
Details
Item | Manifold Cable Connector |
Material of Construction | Wire and Plastic |
Material | Plastic |
For Use With | Rheem Tankless Heaters |
Application | Used with Mic-6 Manifold Controller |
Accessory Type | Mic-Q-6 Control Cable |
Product Type | Manifold Cable Connector |
For Water Heater Type | Tankless |
Compatible Manufacturer Part Number | RTG, RTGH |
Description
Manifold Cable Connector, Compatible Manufacturer Part Number RTG, RTGH, Product Type Manifold Cable Connector, Application Used with Mic-6 Manifold Controller, For Use With Rheem Tankless Heaters, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-ULF-CCP)
- THRIFCO PLUMBING 3/4 Inch IPS Full Port Brass Ball Valve (6416033)
- ROHL 24 Shower Door Pull Handle (U.6913PN)
- ZORO SELECT PVC Elbow, 45 Degrees, Hub, 4 in Pipe Size (1WKC7)
- RHEEM Thermostat Cover, Plastic, 7" x 2" (AP8313-10)
- RHEEM Ap6234E-7 Orifice - Burner (AP6234E-7)
- RHEEM Anode, 58x.84In dia, Cut to Fit (SP11524Z)
- RHEEM Vacuum Switch (SP11875)
- RHEEM Thermostat Cover, Plastic, 5-1/4" x 2" (AP8314-10)
- RHEEM Sp12159C Drain Valve - Round (SP12159C)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 40T40 or Series 100 (100093991)
- Rheem Water Heater Parts