Shop All Water Heater Parts
Rheem
Mic-Q-18 Control Cable, 216 In.
Mfr # RTG20213D
Zoro # G2783121
original price:
$47.91
37% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Wire and Plastic
- Material Plastic
- For Use With Rheem Tankless Heaters
- Application Used with Mic-6 Manifold Controller
- Length (In.) 216 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTG20213D
- Zoro # G2783121
- UPC # 662766491135
- Country of Origin Japan
- Category Water Heater Parts
Dimensions
Length (In.) | 216 in |
Details
Item | Manifold Cable Connector |
Material of Construction | Wire and Plastic |
Material | Plastic |
For Use With | Rheem Tankless Heaters |
Application | Used with Mic-6 Manifold Controller |
Accessory Type | Mic-Q-18 Control Cable |
Compatible Manufacturer Part Number | RTG, RTGH |
For Water Heater Type | Tankless |
Product Type | Manifold Cable Connector |
Description
Manifold Cable Connector, Compatible Manufacturer Part Number RTG, RTGH, Product Type Manifold Cable Connector, Application Used with Mic-6 Manifold Controller, For Use With Rheem Tankless Heaters, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 12In Length (4FEW2)
- ZORO SELECT 1" FNPT SS Half Coupling (4307000410)
- KOHLER Lift Knob Assembly (1186243-BN)
- APOLLO VALVES Adapter Pex 1/2In Brass Male (APXMA1212)
- RHEEM Anode, .900 X 50.375 R-Tech (AP11526BD)
- RHEEM Blower w/Gasket, 120V, Induced Draft (70-24033-01)
- RHEEM Anode (SP11309P)
- RHEEM Temperature and Pressure Valve, 5-1/4" L (SP12575B)
- RHEEM Thermostat Cover, Plastic, 5-1/4" x 2" (AP8314-10)
- RHEEM Anode, 58x.84In dia, Cut to Fit (SP11524Z)
- BRADFORD WHITE 233-47845-05 Pilot-Nat 17/26 (233-47845-)
- Rheem Water Heater Parts