Shop All Plumbing Parts
Rheem
LWD Element, Titanium, For 5AU64, 5AU65
Mfr # SP13409BM
Zoro # G4369897
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 240V, 6000W
- Material of Construction Titanium
- For Use With 5AU64, 5AU65
- Thread Size 1-1/2"
- Features 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP13409BM
- Zoro # G4369897
- UPC # 662766496857
- Country of Origin Mexico
- Category Plumbing Parts
Dimensions
Size | 240V, 6000W |
Thread Size | 1-1/2" |
Details
Material of Construction | Titanium |
For Use With | 5AU64, 5AU65 |
Item | LWD Element |
Features | 240V AC |
Description
LWD Element, Size 240 V, 6000W, 1-1/2 in Thread Size, Material of Construction Titanium, For Use With 5AU64, 5AU65, Features 240V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CUVG#01)
- JONES STEPHENS Cock Hole Cover, Brushed Nickel, 1-3/4" (B1020BN)
- MOEN Voss Chrome M-CORE 3-Series Valve Only (UT3691)
- LEGEND VALVE 2" S-607 CPVC BALL VALVE (202-418)
- RHEEM Thermostat Control Lower (SP310020)
- RHEEM Hi Limit (SP11806)
- RHEEM Orifice (AP7492BB-12)
- RHEEM Pilot Assembly, Natural Gas (SP12560B)
- RHEEM Element, 6000W, 480V, 19.2"L (SP10870QL)
- RHEEM Replacement Thermostat, Electric, Size: 120V (SP11700)
- ZURN Bell Trap Assy, PVC, 9x9" (FD2381-PVC)
- Rheem Plumbing Parts & Accessories