Shop All Gas Valves
Rheem
Lp 1/2" Gas Valve 9"Wc, LP, 9" WC, 1/2" Inlet Size
Mfr # SP20167C
Zoro # G7531120
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- Inlet Size 1/2"
- Outlet Size 1/2"
- Pressure Setting Range 9" WC
- Includes (1) Gas Control (Thermostat) - LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP20167C
- Zoro # G7531120
- UPC # 00020352579382
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Gas Type | LP |
Item | Lp 1/2" Gas Valve 9"Wc |
Pressure Setting Range | 9" WC |
Includes | (1) Gas Control (Thermostat) - LP |
Description
Lp 1/2 In. Gas Valve 9 In.Wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 16" Osc Wall Mount Fan 3 Spd, M16900 (M16900)
- DAYTON Exhaust Fan, 20 In, 4153 CFM (10D968)
- DAYTON 48 in Backdraft Damper / Wall Shutter, Front Flange (2FTX3)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 22 Plates - Subcooler - 72k BTU (ACH-70X-22M-F)
- RHEEM 60-18556-86 24V 1/2" X 3/4" (60-18556-8)
- RHEEM Nat 1/2" Gas Valve 5"Wc, Natural Gas, 5" WC, 1/2" Inlet Size (SP20166D)
- RHEEM Valve 5Ton R22 Txv 3/8"Swt (61-106238-37)
- RHEEM 60-105055-01 24V 1/2" X 1/2" (60-105055-)
- RHEEM Sp10963D 24V 3/4" Gas Valve - Ng (SP10963D)
- RHEEM 60-103901-01 24V 1/2" X 1/2" (60-103901-)
- ROBERTSHAW Gas Valve (700-501)
- Rheem Gas Valves