Shop All Gas Water Heaters
Rheem
Liquid Propane Commercial Gas Water Heater, 100 gal., 120V AC
Mfr # GHE100SU-200 LP
Zoro # G5068207
product price: $8,571.42
/ea
Item requires special delivery charges. A $560.00 per item surcharge will be applied.
$8,571.42
Free 30-Day Returns
Key Features
- Tank Capacity 100 gal
- Fuel Type Liquid Propane
- BtuH 199900
- Voltage 120V AC
- Temp. Range Upto 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # GHE100SU-200 LP
- Zoro # G5068207
- UPC # 203526685953
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 26 1/4 in |
Height to Top of Heater | 77 in |
Draft Hood Size | 3 in |
Height to T and P Opening | 66 3/4 in |
Height to Cold Side Connection | 13 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Side Water Connection Size | 2 in |
Height to Gas Connection | 77 1/2 in |
Overall Height - Water Heaters | 76 5/16 in |
Height to Top of Vent Connection | 72" |
Top Water Connection Size | 1 1/2 in |
Height to Hot Side Connection | 66 3/4 in |
Height to Cold Inlet | 13 in |
Vent Connection Size | 2 in; 3 in; 4 in; 6 in |
Tank Height | 69.8 in |
Height to Hot Outlet | 66.75 in |
Tank Diameter | 26.38 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Gas Inlet Size | 3/4 in |
Overall Dimensions - Ht. x Dia. | 77.5 in x 26.38 in |
Height to T and P Valve | 66.75 in |
Height to Gas Inlet | 77.5 in |
Overall Height | 77.5 in |
Hot Outlet Size | 1 1/2 in |
Description
Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 299 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 77.5 in, Tank Diameter 26.38 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 582 gph @ 40 Degrees F, Market Commercial, Vent Type Direct Vent; Power Vent, Compatible Systems and Services EcoNet, Condensing Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- MOEN Handle Kit, 188029 (188029)
- ILC Replacement for Aprilaire 35ß Filter, PK 2 (35)
- APACHE 1-1/4" Plated Steel King Nipple (43050570)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- RHEEM Natural Gas Commercial Gas Water Heater, 100 gal., 110vac, 199900 BtuH (GHE100SU-200)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 38,000 BtuH (PROG50-38N RH60)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-200)
- RHEEM Natural Gas Residential Gas Water Heater, 48 gal., 120VAC, 42,000 BtuH (PROG50-42N RH67 PV)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 91 gal., 120V AC (G91-200LP)
- Rheem Gas Water Heaters