Shop All Gas Valves
Rheem
Hsi/Dsi Stdop 2Stg Ng Valve, Natural Gas, Dual Stage, 3/4" Inlet Size
Mfr # 60-101778-01
Zoro # G7515422
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Inlet Size 3/4"
- Outlet Size 3/4"
- Valve Type Dual Stage
- Number of Stages 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 60-101778-01
- Zoro # G7515422
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Details
Gas Type | Natural Gas |
Valve Type | Dual Stage |
Item | Hsi/Dsi Stdop 2Stg Ng Valve |
Number of Stages | 2 |
Description
Hsi/Dsi Stdop 2Stg Ng Valve 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, Beige (EX22DTP)
- DAYTON Replacement Propeller, 36 In, 3 Blade (2ATB5)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGV2)
- WHITE-RODGERS Furnace Board, 25VAC, With Wiring Adapter (50M56U-751)
- RHEEM Nat 1/2" Gas Valve 5"Wc, Natural Gas, 5" WC, 1/2" Inlet Size (SP20166D)
- RHEEM 60-105055-01 24V 1/2" X 1/2" (60-105055-)
- RHEEM Od Suction Line Valve 3/4" (61-104025-15)
- RHEEM Wc Nat Gas Valve 4", Natural Gas, 4" WC (SP20832B)
- RHEEM 60-18556-86 24V 1/2" X 3/4" (60-18556-8)
- RHEEM 60-103901-01 24V 1/2" X 1/2" (60-103901-)
- YORK Gas Valve, 24V, 3.5" WC, NAT 3/4" (S1-325-44123-000)
- Rheem Gas Valves