Shop All Gas Valves
Rheem
Hsi/Dsi Slwop 2Stg Ng Valve 1/2", Gas Type: NG
Mfr # 60-24394-01
Zoro # G7515617
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type NG
- Number of Stages 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 60-24394-01
- Zoro # G7515617
- UPC # 00013263570654
- Country of Origin Mexico
- Category Gas Valves
Details
Gas Type | NG |
Item | Hsi/Dsi Slwop 2Stg Ng Valve 1/2" |
Number of Stages | 2 |
Description
Hsi/Dsi Slwop 2Stg Ng Valve 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 230V, 3-Phase, 6320 Btu (CF06K6E-TF5-945)
- RW BECKETT Burner Motor, 4NU97, 4NU98, 3AAC2 (21805GU)
- AIR KING Electric Baseboard Heater, 1500 W (8720)
- GOODMAN 11177114 Dual Pressure Switch (11177114)
- RHEEM Wc Nat Gas Valve 4", Natural Gas, 4" WC (SP20832B)
- RHEEM Valve 5Ton R22 Txv 3/8"Swt (61-106238-37)
- RHEEM Sp10963D 24V 3/4" Gas Valve - Ng (SP10963D)
- RHEEM Od Suction Line Valve 3/4" (61-104025-15)
- RHEEM 60-18556-86 24V 1/2" X 3/4" (60-18556-8)
- RHEEM 60-103901-01 24V 1/2" X 1/2" (60-103901-)
- BLUE FLAME Antique Brass Zinc Expandable Gas Valve Key (EXP.KY.ABR)
- Rheem Gas Valves