Shop All Water Heater Vents
Rheem
Horizontal Vent Termination Kit 2 In.
Mfr # SP20285
Zoro # G5159472
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Horizontal Venting
- Includes Instructions
- For Use With Rheem Tankless Heaters
- Width (In.) 12 in
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP20285
- Zoro # G5159472
- UPC # 020352601632
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Width (In.) | 12 in |
Height (In.) | 5 1/2 in |
Length (In.) | 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 5.5 in |
Overall Dimensions - L x W x H | 12 in x 12 in x 5.5 in |
Overall Depth | 2.5 in |
Vent Connection Size | 2 in |
Details
Item | Horizontal Vent Termination Kit 2" |
Application | For Horizontal Venting |
Includes | Instructions |
For Use With | Rheem Tankless Heaters |
Material of Construction | Plastic |
Standards | California Proposition 65 |
Material | Plastic |
Accessory Type | Horizontal Vent Termination Kit 2" |
For BTU Range | Up to 199K BTU |
Compatible Manufacturer Part Number | RTGH Series |
Venting Product Type | Vent Termination Kit |
Mounting Orientation | Horizontal |
Product Type | Vent Termination Kit |
Description
Horizontal Vent Termination Kit 2 In., Compatible Manufacturer Part Number RTGH Series, For BTU Range Up to 199K BTU, Mounting Orientation Horizontal, Operating Voltage Not Applicable, Overall Depth 2.5 in, Overall Height 5.5 in, Overall Length 12 in, Overall Width 12 in, Product Type Vent Termination Kit, Vent Connection Size 2 in, Application For Horizontal Venting, For Use With Rheem Tankless Heaters, Material Plastic, Standards California Proposition 65
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (1PYZ9)
- TOTO Spud Nut, Escutcheon, 1-1/2" (71051NT6)
- KINGSTON BRASS KF33101CTL 3/8" IPS x 3/8" O.D Comp Quarter Turn Angle Stop Valve, Chrm (KF33101CTL)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- RHEEM Vent Hood (AS36352-2H)
- RHEEM Vent Hood, 3 in/4 in Connection Size, Vertical Mount, 50 ft Venting Distance, 5.95 in Overall Lg (AS40665)
- RHEEM 3 in. x 5 in. 45 Degree Concentric Elbow Grey (RTG20151B-1)
- RHEEM Vent Screen (AS37079)
- RHEEM 12 in. Stainless Steel Concentric Straight Vent Grey (RTG20151R)
- RHEEM Adjustable Stainless Steel Concentric Straight Vent Grey (RTG20151E-1)
- RINNAI Wall Terminal 3 Plastic (790124)
- Rheem Water Heater Vents