Shop All Gas Tankless Water Heaters
Rheem
High Efficiency 11GPM Indoor Natural Gas Tnklss Water Heater W/Rcrcltr
Mfr # RTGH-RH11DVLN
Zoro # G2709142
product price: $1,754.00
/ea
Free Shipping & Returns
$1,754.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTGH-RH11DVLN
- Zoro # G2709142
- UPC # 20352689371
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Description
Rheem Prestige® RTGH-RH11DVLN-2 is a high efficiency condensing indoor natural gas tankless water heater designed for continuous hot water. The recirculation pump with auto-learning programing not only provides instant hot water but also only provides it when needed. Industry leading low flow activation with a minimum flow rate and minimum activation flow rate of .50GPM. Ultra Low NOx burner meets SCAQMD rule requirements of safety for low emissions. Additional safety features include flame sensor, overheat cut off switch, gas and water leak detectors, and exhaust and water temperature sensors. Venting up to 100’ with 3” PVC or up to 50’ with 2” PVC pipe. Can be used with up to 5 bathrooms depending on inlet temperature; .94UEF (.96EF Canada), 199,000BTU efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- THRIFCO PLUMBING 3/8 Inch MIP Brass Plug (9316091)
- JOMAR VALVE Dielectric Union Blk Iron, FIPxFIP, 11/4" (DU)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- RHEEM RTG Series 8.4 GPM 180,000 BTU 120 Volt Residential Outdoor Liquid Propane Tankless Water Heater (RTG-84XLP-3)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTG-70DVLP-3)
- RHEEM RTGH Series 8.4 GPM 157,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater (RTGH-84DVLN-3)
- RHEEM IKONIC 180 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater Grey (RTGH-SR10I)
- RHEEM Gas Tankless Water Heater, 23 in H (RTGH-95DVLN-3)
- RHEEM RTGH Series 6.8 GPM 120,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater (RTGH-68DVLN-3)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Exterior Tankless Water Heater (RL75EP)
- Rheem Gas Tankless Water Heaters