Shop All Furnace and Heater Parts
Rheem
High Altitude Kit, Metal
Mfr # SP21066
Zoro # G8183378
original price:
$776.99
11% off
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With Rheem Commercial Gas Heaters
- Material of Construction Metal
- Amps 0.125 A
- Connection Type Pressure Switch: Spade, Vent Damper: Molex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # SP21066
- Zoro # G8183378
- UPC # 662766676624
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Connection Size | 3/16 in |
Dia. (In.) | 8 in |
Details
Item | High Altitude Kit |
Material | Metal |
For Use With | Rheem Commercial Gas Heaters |
Material of Construction | Metal |
Amps | 0.125 A |
Connection Type | Pressure Switch: Spade, Vent Damper: Molex |
Includes | Inlet Plate, Red Ultra Low NOx Pressure Switch, Vent Hood Damper Assembly |
Accessory Type | High Altitude Kit |
Current | 0.125 A |
Compatible Manufacturer Part Number | GNU 100-250 |
Product Type | High Altitude Kit |
For Water Heater Type | Tank |
Description
High Altitude Kit, Compatible Manufacturer Part Number GNU 100-250, Connection Size 3/16 in, Product Type High Altitude Kit, Connection Type Pressure Switch: Spade, Vent Damper: Molex, Current 0.125 A, For Use With Rheem Commercial Gas Heaters, Includes Inlet Plate, Red Ultra Low NOx Pressure Switch, Vent Hood Damper Assembly, Material Metal
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UWG4-4999)
- ROBERTSHAW Orifice (10-210)
- DUNDAS JAFINE 4 LOUV VENT W/PEST GARD (BPGH4WZW)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 23 In (3FLT5)
- RHEEM 42-21571-08 Relay - Spst (24Vac (42-21571-0)
- RHEEM 42-101233-81 Pressure Switch (42-101233-)
- RHEEM 42-101956-09 Pressure Switch (42-101956-)
- RHEEM R410A R - 22 Txv Conversion Kit (611064)
- RHEEM 42-105601-20 Pressure Switch (42-105601-)
- RHEEM Transformer 120V - Pri, 24V - Sec, 40Va (46-23115-01)
- B & K 12MPT HD Boiler Drain (102-703)
- Rheem Furnace and Heater Parts