Shop All Furnace and Heater Parts
Rheem
Heater Element, Single, 3.5kW
Mfr # AS-58386-92
Zoro # G5559587
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Rheem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # AS-58386-92
- Zoro # G5559587
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Heater Element, Single, 3.5kW |
For Use With | Universal |
Fits Brand | Rheem |
Description
Heater Element, Single, 3.5kW, Fits Brand Rheem, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermal Cutoff, 333 deg. F, PK2 (STC5333)
- MCDONNELL & MILLER Valve Assembly, Test/Check, Upper/Lower (TC-4)
- F MATIC Venti 16 oz Fragrance Oil Refill, Balsam Fir, 4PK (PMA1040)
- ALTRONIX Relay Module 6/12/24VDC 30Ma DPDT, Relay, - (RBST)
- RHEEM 47-22860-01 Limit Switch - Auto (47-22860-0)
- RHEEM 42-106209-01 Pressure Switch (42-106209-)
- RHEEM 46-23115-02 Transformer (46-23115-0)
- RHEEM 47-22861-03 Limit Switch - (47-22861-0)
- RHEEM Fan 30Deg 1/2" Ccw 3Bld 18" Dia. (70-102033-05)
- RHEEM Muffler Kit 680 3/8x1/2 (83-21817-81)
- STERLING Kit, Conversion Nat To LP (261R04867)
- Rheem Furnace and Heater Parts