Shop All Water Heater Elements
Rheem
Heater Element, 240V
Mfr # SP10552FL
Zoro # G7912186
original price:
$21.80
18% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1130W @208V, 1500W @240V, Straight Configuration, 11-1/2 TPI, 1-1/2 in Hex Head Size, 10-37/64 in Element Length, 17/64 in Element dia
- Fits Brand Rheem, Vangaurd
- Thread Size 1 in
- Product Type Heater Element, 208/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP10552FL
- Zoro # G7912186
- UPC # 020352192536
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Thread Size | 1 in |
Details
Type | 1130W @208V, 1500W @240V, Straight Configuration, 11-1/2 TPI, 1-1/2 in Hex Head Size, 10-37/64 in Element Length, 17/64 in Element dia |
Item | Heater Element, 240V |
Fits Brand | Rheem, Vangaurd |
Product Type | Heater Element, 208/240V |
Description
Heater Element, 208/240V, Fits Brand Rheem, Vangaurd, 1130W @208V, 1500W @240V, Straight Configuration, 11-1/2 TPI, 1-1/2 in Hex Head Size, 10-37/64 in Element Length, 17/64 in Element dia, 1 in Thread Size, Material of Construction Copper, Features Straight Configuration
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- DIXON Counter Clockwise Spiral Clamp, 5 in Nominal, 7-1/2 in W, Steel, Domestic (SCCW500)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- ZORO SELECT Coupling, Black Zinc-Plated Brass, 1/4 in (ZUSA-PF-9071)
- RHEEM 480V SS Element (SP10870ML)
- RHEEM Element, 4500W (SP10698MH)
- RHEEM Resistored LWD Element, Copper, 208V, 3000W (SP10872JL)
- RHEEM Element, 2000W 208V (SP10867GL)
- RHEEM Water Heater Element, SS, 240V, 6000W (SP10869QL)
- RHEEM Resistored HWD Element, Copper, 208V, 3000W (SP10872JH)
- MOTORCRAFT Element, Fd4625Aa (FD4625AA)
- Rheem Water Heater Elements