Gen V Proterra Hybrid 80 gallon 15 Amp Electric Water Heater
Mfr # PROPH80 T2 RH375-15
Zoro # G4117962
Key Features
- Voltage - Water Heaters 240
- Overall Length 27.5 in
- Energy Factor 3.7
- Overall Width 24.25 in
- Features Overheat Protection;Temperature Pressure Relief Valve;WiFi;Vacation Mode
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # PROPH80 T2 RH375-15
- Zoro # G4117962
- UPC # 20352756660
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Length | 27.5 in |
Overall Width | 24.25 in |
Overall Height | 24.625 in |
Details
Voltage - Water Heaters | 240 |
Energy Factor | 3.7 |
Features | Overheat Protection;Temperature Pressure Relief Valve;WiFi;Vacation Mode |
Water Connection | 3/4 in |
Application | Residential; Indoor |
Tank Capacity | 80 Gal |
Includes | Temperature Pressure Relief Valve |
Standards | Energy Star |
Recovery @ 90 F Rise | 16 gph |
Description
The Rheem ProTerra Electric Hybrid is the smartest, most efficient water heater on the market. It features a hybrid heat pump design making it 400% the efficiency of a standard electric water heaters. It's so efficient, it pays for itself in under 2 years and has an estimated energy cost savings of up to $5,350 over 10-years. Plus, it's energy rebate eligible super high efficiency means it could be eligible for state, local or utility rebates. It's smart: with its built-in Wi-Fi and the EcoNet app, you can check hot water availability, track energy usage and can control its modes; choose the efficiency or performance you want.
- •Pays for itself in 2 years or less thanks to an amazing 3.70 energy factor and features that deliver long-term savings
- •Smartest: built-in EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule your mobile device
- •Sustainable: reduces carbon footprint with 75% reduction in energy use
- •Save even more with ENERGY STAR rebates: it is ENERGY STAR certified so it may be eligible for rebates in your area, check for rebates through your state and local government or electric utility provider
- •Self-cleaning: fights sediment build-up at the bottom of the tank to prolong tank life and maintain efficiency
- •Easy to maintain: premium brass drain valve for easy draining and stainless steel elements that prevent buildup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass (R8718PB)
- KOHLER Single Mounting Hardware Kit (K-1131484)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (8344G001)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/8 in x 1/4 in Pipe Size (439052)
- RHEEM Gen V Proterra Hybrid 65 gallon 15 Amp Electric Water Heater (PROPH65 T2 RH375-15)
- RHEEM Gen V Proterra Hybrid 40 gallon 30 Amp Electric Water Heater (PROPH40 T2 RH375-30)
- RHEEM 47 gal, Residential Electric Water Heater, 240V, Single Phase (PROE47 S2 RH95)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-FTB)
- RHEEM Gen V Proterra Hybrid 50 gallon 30 Amp Electric Water Heater (PROPH50 T2 RH375-30)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-FTB)
- RHEEM-RUUD 50 gal., Commercial Electric Water Heater, 208 VAC, 1 or 3 Phase (ES50-18-G)
- Rheem Electric Water Heaters