Shop All Electric Water Heaters
Rheem
Gen V Proterra Hybrid 40 gallon 30 Amp Electric Water Heater
Mfr # PROPH40 T2 RH375-30
Zoro # G4117859
product price: $1,893.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,893.99
Free 30-Day Returns
Key Features
- Voltage - Water Heaters 240
- Overall Length 23.375 in
- Water Connection 3/4 in
- Application Residential; Indoor
- Overall Height 20.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # PROPH40 T2 RH375-30
- Zoro # G4117859
- UPC # 20352755823
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Length | 23.375 in |
Overall Height | 20.5 in |
Overall Width | 20.25 in |
Details
Voltage - Water Heaters | 240 |
Water Connection | 3/4 in |
Application | Residential; Indoor |
Energy Factor | 3.83 |
Includes | Temperature Pressure Relief Valve |
Tank Capacity | 40 Gal |
Recovery @ 90 F Rise | 27 gph |
Standards | Energy Star |
Features | Overheat Protection;Temperature Pressure Relief Valve;WiFi;Vacation Mode |
Description
The Rheem ProTerra Electric Hybrid is the smartest, most efficient water heater on the market. It features a hybrid heat pump design making it 400% the efficiency of standard electric water heaters. It's so efficient, it pays for itself in 2 years or less and has an estimated energy cost savings of up to $3,150 over 10-years. It's smart: with its built-in Wi-Fi and the EcoNet app, you can check hot water availability, track energy usage and can control its modes; you can choose the efficiency or performance you want.
- •Pays for itself in 2 years or less thanks to an amazing 3.75 energy factor and features that deliver long-term savings
- •Smartest: built-in EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule your mobile device
- •Sustainable: reduces carbon footprint with 75% reduction in energy use
- •Save even more with ENERGY STAR rebates: it is ENERGY STAR certified so it may be eligible for rebates in your area, check for rebates through your state and local government or electric utility provider
- •Self-cleaning: fights sediment build-up at the bottom of the tank to prolong tank life and maintain efficiency
- •Easy to maintain: premium brass drain valve for easy draining and stainless steel elements that prevent buildup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (897-375-007)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-331)
- KOHLER Valve Assembly (1311362)
- GROHE Essence Hose Replacement Red Red (30321DG0)
- RHEEM 80 gal, Electric Water Heater, 208V, Single, Three Phase (ELD80-FTB 208V)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (88H-40D)
- RHEEM Gen V Proterra Hybrid 65 gallon 15 Amp Electric Water Heater (PROPH65 T2 RH375-15)
- RHEEM 50 gal, Electric Water Heater, 240V, Single Phase (PROE50 T2 RH92 CL)
- RHEEM Gen V Proterra Hybrid 50 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH50 T2 RH375-SO )
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- RICHMOND Richmond Essential 6EP2-1 Electric Water Heater, 2.5 gal Tank, 120 V, 1/2 in Water Connection (6EP2-1)
- Rheem Electric Water Heaters