Shop All Valves
Rheem
Gas Valve, Snap Open, Natural Gas, for use with G3387352
Mfr # SP12543
Zoro # G4375813
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap Open, Natural Gas
- Material of Construction Metal
- For Use With 3CFJ6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Snap Open, Natural Gas |
Material of Construction | Metal |
For Use With | 3CFJ6 |
Item | F7 Cp Flange Spud 1 X 2 1/2 W/Prongs |
Description
Gas Valve, Snap Open, Natural Gas, Material of Construction Metal, For Use With 3CFJ6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (722616)
- SLOAN Mounting Kit Etf1004A Solenoid And Mounting Hrdw. Kit (3305527)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361001407)
- ZORO SELECT 4" MNPT Galvanized Square Head Plug (2WJ76)
- RHEEM Gas Valve, Natural Gas (SP12541B)
- RHEEM Valve, Relief (SP12576C)
- RHEEM Valve, Relief, Watts Regulator 0156728 (SP9013E)
- RHEEM Gas Valve, LP, Metal (SP10963E)
- BRADLEY Stop Valve Stem (S21-014)
- SLOAN 6 VDC Solenoid Valve Assembly (ETF-740-A)
- KOHLER Rite-Temp Test Cap For K-8300 Series Valve Bodies (10351-NA)
- Rheem Plumbing Parts & Accessories