Shop All Gas Valves
Rheem
Gas Valve, 24VAC, 3.5" WC, 3/4" Inlet Size
Mfr # 60-21621-81
Zoro # G7515562
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 3/4"
- Outlet Size 1/2"
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 60-21621-81
- Zoro # G7515562
- UPC # 662766150025
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Item | Wc 1/2"X3/4" Gas Valve 24V,3.5" |
Pressure Setting Range | 3.5" WC |
Description
Wc 1/2 In.X3/4 In. Gas Valve 24V,3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SUPPORT KIT ROOF6""6T-RSP (206420)
- FOSTORIA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC (FSA-9548-3)
- US DUCT US Duct Clamp Together Manual Blast Gate, 4" Diameter, 304 Stianless Steel (RCO04.S)
- JOHNSON CONTROLS Lube Oil Control, 6.5 PSI, 120/240 (P145NCA-82C)
- RHEEM Valve 5Ton R22 Txv 3/8"Swt (61-106238-37)
- RHEEM Nat 1/2" Gas Valve 5"Wc, Natural Gas, 5" WC, 1/2" Inlet Size (SP20166D)
- RHEEM Wc Nat Gas Valve 4", Natural Gas, 4" WC (SP20832B)
- RHEEM 60-103901-01 24V 1/2" X 1/2" (60-103901-)
- RHEEM Od Suction Line Valve 3/4" (61-104025-15)
- RHEEM 60-18556-86 24V 1/2" X 3/4" (60-18556-8)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24, 2.5 to 5.0 in wc, Fast Opening (36C03-433)
- Rheem Gas Valves