Shop All Gas Tankless Water Heaters
Rheem
Gas Tankless Water Heater, 23 in H
Mfr # RTGH-95DVLN-3
Zoro # G110769726
product price: $1,541.99
/ea
Free Shipping & Returns
$1,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Warranty Length 15 yr
- Water Connection Location Front
- Default Temperature 120 Degrees F
- Maximum Flow Rate 9.5 gpm
- Hot Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTGH-95DVLN-3
- Zoro # G110769726
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Manufacturer Warranty Length | 15 yr |
Hot Outlet Size | 3/4 in |
Overall Width | 18 in |
Overall Height | 23 in |
Vent Connection Size | 2 in |
Cold Inlet Size | 3/4 in |
Gas Inlet Size | 3/4 in |
Overall Depth | 9 in |
Description
Gas Tankless Water Heater, Fuel Type Natural Gas, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 9.5 gpm, Maximum Heating Capacity 199,999 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.4 gpm, Overall Depth 9 in, Overall Height 23 in, Overall Width 18 in, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 100 Degrees F, Thermal Efficiency 98 Percent, Condensing Yes, Environment Indoor, Outdoor, Market Residential, Cold Inlet Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 2" BLACK RED. TEE (350-233)
- KEENEY MFG 1-1/2 x 7" Flex 'N Fix Sink Tailpiece (PP812-7)
- ZORO SELECT 3/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (464-065)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Blk (CC83250DL)
- RHEEM RTGH Series 6.8 GPM 120,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTGH-68DVLP-3)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-84DVLN)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Outdoor Liquid Propane Tankless Water Heater (RTG-70XLP-3)
- RHEEM RTGH Series 6.8 GPM 120,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater (RTGH-68DVLN-3)
- RHEEM RTG Series 8.4 GPM 180,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTG-84DVLP-3)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-95DVLP)
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Interior Tankless Water Heater (RU199IP)
- Rheem Gas Tankless Water Heaters