Shop All Water Heater Parts
Rheem
Fuse Block, 35A
Mfr # SP11112
Zoro # G7919161
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ES120/400662, ES120/403373, ES120/411811
- Fits Brand Rheem, Vangaurd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP11112
- Zoro # G7919161
- UPC # 020352380063
- Country of Origin Mexico
- Category Water Heater Parts
Details
Item | Fuse Block, 35A |
For Use With Mfr. Model Number | ES120/400662, ES120/403373, ES120/411811 |
Fits Brand | Rheem, Vangaurd |
Description
Fuse Block, 35A, Fits Brand Rheem, Vangaurd, For Use With Grainger Item Number 3CFH4, 3CFH5, 3CFH6, For Use With Mfr. Model Number ES120/400662, ES120/403373, ES120/411811
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS REPAIR COUPLING 4"" WHT (118-40)
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55702G2 by Swift Green Filters (SGF-702)
- PARKER Cap, Brass, Tube, 3/8 In., 5/8-18, PK10 (640F-6)
- RHEEM Ap12617-3 Sight Glass Replaces (AP12617-3)
- RHEEM Sp12159B Drain Valve - Round (SP12159B)
- RHEEM Recess Box for Outdoor Tankless Water Heaters (RTG20218)
- RHEEM EZ-Link Cable Connector, 72 In. (RTG20040)
- RHEEM Isolator Valve Kit, Low-Lead Brass (RTG20220AB)
- RHEEM Ap11526W-2 Anode Rod - 0.900 (AP11526W-2)
- RHEEM Ignition Cable (SP8828G)
- Rheem Water Heater Parts