Shop All Plumbing Parts
Rheem
Element, 6000W, 480V, 19.2"L
Mfr # SP10870QL
Zoro # G1003651
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19.2"
- Type COMMERCIAL
- Material of Construction Stainless steel
- For Use With 6E747
- Includes Electric Element, Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP10870QL
- Zoro # G1003651
- UPC # 662766369649
- Country of Origin Mexico
- Category Plumbing Parts
Dimensions
Size | 19.2" |
Details
Type | COMMERCIAL |
Material of Construction | Stainless steel |
For Use With | 6E747 |
Includes | Electric Element, Gasket |
Item | Element, 6000W, 480V, 19.2"L |
Description
Element, 6000W, 480V, 19.2 In.L, Includes Electric Element, Gasket, Commercial, Size 19 1/5 in, Inlet (In.) -, Material of Construction Stainless Steel, Replaces -, For Use With 6E747
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF10301)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48026)
- BECK 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041400)
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 3/8" x 1/4" Male NPT (B38-02M)
- RHEEM Replacement Lower Thermostat, Electric (SP11695)
- RHEEM Replacement Thermostat, Electric, For 6E769, 6E770 (SP8260)
- RHEEM Blower Assembly, Metal/Plastic (AS39733)
- RHEEM Pilot Assembly, Natural Gas, Metal, For 6FGV1 & 6FGV2 (AP14698A)
- RHEEM Ring, Seal (SP230090)
- RHEEM Replacement Thermostat, Electric, Metal/Plastic (SP11234)
- ASCO Rebuild Kit (302001)
- Rheem Plumbing Parts & Accessories