Shop All Water Heater Elements
Rheem
Element, 4000W 270V
Mfr # SP10871LL
Zoro # G8335126
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Rheem, Vangaurd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP10871LL
- Zoro # G8335126
- UPC # 020352193410
- Country of Origin Mexico
- Category Water Heater Elements
Details
Item | Element, 4000W 270V |
Fits Brand | Rheem, Vangaurd |
Description
Element, 4000W 270V, Fits Brand Rheem, Vangaurd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-0220-74)
- SHARPE VALVES Check Valve, 4.72 in Overall L (4371001260)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00007)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-47)
- RHEEM Element (SP10869JL)
- RHEEM Resistored HWD Element, Copper, 240V, 4500W (SP10552MH)
- RHEEM Sp610740 Element - 5500W Co U N (SP610740)
- RHEEM Resistored MWD Element, Copper, 208V, 6000W (SP10872QL)
- RHEEM LWD Element, Copper, 1-1/2 In, 240V, 4500W (SP610160)
- RHEEM Element, 480V 5000W (SP10873NL)
- CAMCO Socket Water Heater Element (09953)
- Rheem Water Heater Elements