Shop All Water Heater Elements
Rheem
Element - 240V/5500W Copper Resistored MWD - 1 in. Screw-in
Mfr # SP10552PH
Zoro # G512415375
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type NPSM
- Voltage 208 | 240V
- Sheath Material Copper
- Includes Kit Includes: AP10552PH-4 and AP6708-9
- Standards UL and CSA listed for safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # SP10552PH
- Zoro # G512415375
- UPC # 20352379913
- Country of Origin Unknown
- Category Water Heater Elements
Dimensions
Width | 4.45 in |
Depth | 1.9 in |
Details
Type | NPSM |
Voltage | 208 | 240V |
Sheath Material | Copper |
Includes | Kit Includes: AP10552PH-4 and AP6708-9 |
Standards | UL and CSA listed for safety |
For Use With | Rheem, Ruud and Richmond water heaters |
Mounting | Threaded |
Description
Our Screw-In Water Heater Elements feature true OEM performance. These are the same elements that are used in the production of every Rheem electric water heater. Rheem heating elements use patented restored technology that helps increase the life of the tank and element.
- •240-Volt, 5500-Watt copper fold-back heating element (MWD)
- •Direct replacement for Rheem, Ruud and Richmond water heaters
- •Provides uniform heat distribution for a long-lasting performance
- •Gasket and detailed instructions included
- •1-year limited warranty
- •Element length: flange to tip - 13.53 in.
- •OEM genuine factory authroized part
- •Fits most water heaters which use screw-in type elements. In addition to OEM application for Rheem, Ruud, Richmond, Vanguard, General Electric, also fits most Kenmore, A. O. Smith, Bradford White, Craftmaster, Lochinvar, Mor-Flo, Reliance, GS Wood, State and Whirlpool heaters. 1 inch NPSM threads.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR GLOBAL INDUSTRIES 050 1700cp Oak Toilet Se Hinge 2027638 (050 1700CP)
- BOSHART Insert Adapter Steel Mip 1 In (UNLMAS-100)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- OATEY Cleanout Plug, 3 In, Brass (42372)
- RHEEM Resistored HWD Element, Copper, 120V, 3000W (SP10874JH)
- RHEEM Element (SP10869JL)
- RHEEM Sp610160 Element - 4500W Co U F (SP610160)
- RHEEM Element, 240V 3500W SS (SP10869KL)
- RHEEM Element, SS 208V, 6000W, LWD 19-1/8 (SP10867QL)
- RHEEM Sp610670 Element - 3800W Co U N (SP610670)
- RELIANCE WATER HEATERS 4500W 240V Heat Element (100108291)
- Rheem Water Heater Elements