Shop All Water Heater Elements
Rheem
Element, 1500W 120V
Mfr # SP10874FH
Zoro # G2268957
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Rheem, Vangaurd
- Thread Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP10874FH
- Zoro # G2268957
- UPC # 020352192710
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Thread Size | 1 in |
Details
Fits Brand | Rheem, Vangaurd |
Item | Element, 1500W 120V |
Description
Element, 1500W 120V, Fits Brand Rheem, Vangaurd, 1 in Thread Size
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E4BNF08)
- ZORO SELECT Brass Square Socket Plug, Male NPT (ZUSA-PF-10559)
- THRIFCO PLUMBING 3/8 X 6 Brass Nipple (9319092)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- RHEEM Resistored MWD Element, Copper, 208V, 4000W (SP10872LL)
- RHEEM 480V SS Element (SP10870ML)
- RHEEM Sp10869Ql Element - 240V/6000W (SP10869QL)
- RHEEM Sp610160 Element - 4500W Co U F (SP610160)
- RHEEM Upper and Lower Element (SP10552KL)
- RHEEM Element, 6000W 480V (SP10873QH)
- CAMCO Wtr Htr Element 240/4500 Screw (02343)
- Rheem Water Heater Elements