Shop All Plumbing Parts
Rheem
Element, 120V 2000W
Mfr # SP10868GL
Zoro # G6195707
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Rheem, Vangaurd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP10868GL
- Zoro # G6195707
- UPC # 020352193212
- Country of Origin Mexico
- Category Plumbing Parts
Details
Fits Brand | Rheem, Vangaurd |
Item | Element, 120V 2000W |
Description
Element, 120V 2000W, Fits Brand Rheem, Vangaurd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size (430020)
- LEGEND VALVE 1-1/4" BLACK TEE (350-156)
- LEGEND VALVE 1" CTS INSERT STIFFENER, 2 PK (313-445)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- RHEEM Gas Control Thermostat, Natural Gas, for use with G2225002 (AP14339D)
- RHEEM Jacket Hand Hole Cover-black (AM3459-H)
- RHEEM Replacement Thermostat, Electric, Size: 120V (SP11700)
- RHEEM Replacement Thermostat, Electric, Metal/Plastic (SP11234)
- RHEEM Pilot Assembly, LP, Metal (SP10764C)
- RHEEM Replacement Thermostat, Electric, Metal/Plastic, Material of Construction: Metal and Plastic (SP8295)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305588)
- Rheem Plumbing Parts