Shop All Point of Use Water Heaters
Rheem
6 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater
Mfr # PROE6 1 RH POU
Zoro # G9984143
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Amps AC 16.7 A
- Jacket Dia. 15 3/4 in
- Height to Top of Heater 15.25"
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # PROE6 1 RH POU
- Zoro # G9984143
- UPC # 020352616087
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Jacket Dia. | 15 3/4 in |
Height to Top of Heater | 15.25" |
Height to Cold Side Connection | 4 1/4 in |
Height to Top of Vent Connection | 15.25" |
Overall Height - Water Heaters | 15 1/4 in |
Height to Hot Side Connection | 12 1/2 in |
Manufacturers Warranty Length | 6 yr Limited Tank and Parts |
Overall Height | 15.25 in |
Tank Diameter | 15.75 in |
Overall H x Dia. | 15.25 in x 15.75 in |
Height to Hot Outlet | 12.5 in |
Hot Outlet Size | 3/4 in |
Manufacturer Warranty Length | 6 yr Limited Tank and Parts |
Cold Inlet Size | 3/4 in |
Height to Cold Inlet | 4.25 in |
Height to T and P Valve | 11.5 in |
Tank Height | 15.25 in |
Description
Electric Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 15.25 in, Power Consumption 2,000 W, Tank Capacity 6 gal, Tank Diameter 15.75 in, Market Residential, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 16.7 A, Element Material Stainless Steel, Features Wall Bracket, Height to Cold Inlet 4.25 in, Height to Hot Outlet 12.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7710401)
- DANCO VALVE PACK 3/32""X36"" (36380W)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-720)
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- RHEEM 15 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 6 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- RHEEM 15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- CHRONOMITE LABS 240VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/240)
- Rheem Point of Use Water Heaters