Shop All Electric Water Heaters
Rheem
40 gal, Electric Water Heater, 240V, Single Phase
Mfr # PROE40 M2 RH93 CL
Zoro # G7851618
product price: $1,154.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,154.99
Free 30-Day Returns
Key Features
- Commercial / Residential Residential
- Water Heater Design Whole House
- Tank Capacity - Plumbing 40 gal
- Voltage - Water Heaters 240
- Phase - Water Heaters 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # PROE40 M2 RH93 CL
- Zoro # G7851618
- Country of Origin Mexico
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 53 1/2 in |
Jacket Dia. | 21 3/8 in |
Overall Length | 21 3/8 in |
Height to T and P Opening | 48 1/4 in |
Manufacturers Warranty Length | 8 yr Limited Tank and Parts |
Height to Cold Side Connection | 48 1/4 in |
Height to Hot Side Connection | 48 1/4 in |
Overall Width | 21.4 in |
Overall Height | 53.5 in |
Height to Cold Inlet | 48.3 in |
Tank Diameter | 20.25 in |
Height to Hot Outlet | 48.3 in |
Cold Inlet Size | 3/4 in |
Overall Depth | 21.4 in |
Hot Outlet Size | 3/4 in |
For Household Size | 2 to 4 |
Manufacturer Warranty Length | 8 yr Limited |
Tank Height | 48.38 in |
Height to T and P Valve | 48.25 in |
Overall H x Dia. | 53.5 in x 20.25 in |
Description
Electric Water Heater, Operating Voltage 240V AC, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 55 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 53.5 in, Power Consumption 4,500 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Smart Device/App, Current 18.8 A, Element Material Stainless Steel, Energy Factor 0.93, Features EcoNet and LeakSense
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bathtub Drain Key (34A509)
- SYMMONS Water Temp Limit Faucet, For Symmons (8-210-CK)
- KOHLER Shank (1041641)
- RHEEM Gen V Proterra Hybrid 40 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH40 T2 RH375-SO )
- RHEEM 6 Gallon Mini-Tank Electric Water Heater (PROE6 1 RH MT)
- RHEEM 30 gal, Residential Electric Water Heater, 240V, Single Phase (PROE30 T2 RH95)
- RHEEM Gen V Proterra Hybrid 40 gallon 15 Amp Electric Water Heater (PROPH40 T2 RH375-15)
- RHEEM Gen V Proterra Hybrid 65 gallon 15 Amp Electric Water Heater (PROPH65 T2 RH375-15)
- RHEEM 80 gal, Electric Water Heater, 240V, Single, Three Phase (ELD80-FTB 240V)
- CHRONOMITE LABS 4 gal, Electric Mini Tank Water Heater, 110/120V, Single Phase (CMT-4.0)
- Rheem Electric Water Heaters