Shop All Electric Tankless Water Heaters
Rheem
120 VAC, Both Electric Tankless Water Heater, Undersink, 59 Degrees to 140 Degrees F, 3500 W
Mfr # RTEX-04
Zoro # G8038759
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 3500
- Amps - Water Heaters 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTEX-04
- Zoro # G8038759
- UPC # 020352682990
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Height to Top of Vent Connection | 5.88" |
Height to Top of Heater | 5.88" |
Depth | 2-3/4" |
Wire Size | 10 AWG |
Width | 10-7/8" |
Height | 5-7/8" |
Overall Depth | 2.75 in |
Overall Width | 10.88 in |
Overall Height | 5.88 in |
Manufacturer Warranty Length | 5 yr Heating Chamber and 1 yr Parts |
Overall Dimensions - H x W x D | 5.88 in x 10.88 in x 2.75 in |
Cold Inlet Size | 1/2 in |
Description
Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 5.88 in, Overall Width 10.88 in, Overall Depth 2.75 in, Power Consumption 3,500 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 29 A, Environment Indoor, Market Commercial, Residential
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG03)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type ACR (AC02010)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK0634)
- NIBCO 3" x 3" x 1-1/2" NOM C Copper Reducing Tee (611R 3x3x11/2)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-27)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-36)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-24)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-13)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-18)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-08)
- RICHMOND Wter Heat Tnkls Elec 11Kw 240V (RMTEX-11)
- Rheem Electric Tankless Water Heaters