Shop All Drain Components
Rheem
Drain Valve
Mfr # SP12039
Zoro # G2399139
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- Fits Brand Rheem, Vangaurd
- For Use With 3/4 in NHR Garden Hose Fitting
- Size 2 1/4 in Shank
- Thread Size 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP12039
- Zoro # G2399139
- UPC # 020352440729
- Country of Origin Canada
- Category Drain Components
Dimensions
Size | 2 1/4 in Shank |
Thread Size | 3/4 in NPT |
Details
Item | Drain Valve |
Material of Construction | Polypropylene |
Fits Brand | Rheem, Vangaurd |
For Use With | 3/4 in NHR Garden Hose Fitting |
Description
Drain Valve, Fits Brand Rheem, Vangaurd, Size 2 1/4 in Shank, 3/4 in NPT Thread Size, Material of Construction Polypropylene, For Use With 3/4 in NHR Garden Hose Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- BRASSCRAFT Valve Gas 3/4Fip X3/4Fip (PSBV503-12)
- CASH ACME T and P Relief Valve, MNPT x FNPT (16939-0150)
- PARKER Tubing, Black, Overall 500 ft L (PEFR-4-0500)
- RHEEM Drain Valve Assembly Melet 3.00 (SP12159B)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22512)
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4" (12715)
- BLENDER Master Plumber Lavatory & Kitchen Drain Tee (BU562711)
- IN-SINK-ERATOR Matte Black Flange (FLG-MTBLK)
- OATEY 5 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34406)
- BK RESOURCES Stainless Steel Basket Drain with Crumb Cup, 3 1/2" Opening, 1-1/2" (BKDR-4)
- Rheem Drain Components