Shop All Water Heater Parts
Rheem
Draft Inducer Assembly with Gasket
Mfr # 70-24157-03
Zoro # G8966054
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inducer
- Fits Brand Rheem
- For Use With Mfr. Model Number 70-22838-01, 70-22838-02, 70-24157-03
- Wheel Material Steel
- Nameplate Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 70-24157-03
- Zoro # G8966054
- Country of Origin Mexico
- Category Water Heater Parts
Details
Item | Draft Inducer Assembly |
Includes | Inducer |
Fits Brand | Rheem |
For Use With Mfr. Model Number | 70-22838-01, 70-22838-02, 70-24157-03 |
Wheel Material | Steel |
Nameplate Voltage | 115V AC |
Maximum Motor Speed | 3,000 RPM |
Compatible with Brand | Rheem |
Current | 1.27 A |
Phase | 1 |
Maximum Fan Speed | 3,000 RPM |
Description
Draft Inducer Assembly, Compatible with Brand Rheem, Nameplate Voltage 115V AC, Phase 1, Current 1.27 A, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Wheel Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO BN Sink PopUp Stopper (11042)
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx12" L M (14CP-12-MH)
- RUVATI 16"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1016BK)
- RHEEM Gas Valve Nat (SP10963DK)
- RHEEM Mic-6 Manifold Controller System (RTG20213A)
- RHEEM Direct Spark Igniter (62-24164-01)
- RHEEM Ap12933 Dip Tube/Nipple - (AP12933)
- RHEEM Sp11309C Anode Rod - 0.700 In. (SP11309C)
- RHEEM Thermostat Cover, Plastic, 5-1/4" x 2" (AP8314-10)
- EAT-IN 37165 0.5 in. Plastic Barb Coupling - Pack Of 25 (EA573618)
- Rheem Water Heater Parts