Shop All OEM Replacement Motors
Rheem
Belly Band Motor Mt Kit 48Fr
Mfr # AS-53148-83
Zoro # G7523859
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- Bolt Circle Dia. 10-5/8"
- Body Dia. 5-5/8"
- Overall Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # AS-53148-83
- Zoro # G7523859
- UPC # 00013263403433
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Bolt Circle Dia. | 10-5/8" |
Body Dia. | 5-5/8" |
Overall Length | 3-5/8" |
Details
Frame | 48 |
Item | Belly Band Motor Mt Kit |
Description
Belly Band Motor Mt Kit 48Fr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-432, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 432 (432)
- PIX Belt, C, 7/8 x 114 in. OC (C110)
- TRITAN Taper-Lock Bushing, 1-15/16in. Bore dia. (2517 X 1-15/16)
- BESTORQ Aftermarket 5X DODGE Classic Banded Replacement V-Belt, D158 (D158)
- RHEEM Inducer Motor, 120V, Draft Blower, Gasket (70-101087-81)
- RHEEM Motor, 1/5 HP, 208-230V, 1075 rpm, 48 Frame (51-23055-11)
- CENTURY MODEL-RFHP-48FR (9433A)
- CENTURY Motor, 1/15, 1/45, 1/60 HP, OEM Replacement Brand: Trane Replacement For: K48HXBJA-956 (953)
- FASCO Motor, 1/3 HP, OEM Replacement Brand: Coleman Replacement For: Coleman Mfr. No. 1468-306, 1468-3069 (D1092)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/5 HP (70556304)
- TITUS Motor, 277V, 1/2 HP (10051404)
- Rheem OEM Replacement Motors