Shop All OEM Replacement Motors
Rheem
Belly Band Motor Mount Kit
Mfr # AS-53148-85
Zoro # G7523719
original price:
$31.69
2% off
new price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- Bolt Circle Dia. 10-9/16"
- Body Dia. 4-13/16"
- Overall Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # AS-53148-85
- Zoro # G7523719
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Bolt Circle Dia. | 10-9/16" |
Body Dia. | 4-13/16" |
Overall Length | 3-5/8" |
Details
Frame | 42 |
Item | Belly Band Motor Mount Kit |
Description
Belly Band Motor Mount Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE V-Belt (PN22N100G)
- MTD Belt- V Type (954-0498)
- AIGNEP USA Bulkhead Union, 12mm Tube Sz, Brass, PK3 (50050N-12-PK3)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 74.8A (KDRF28H)
- RHEEM Inducer Motor, 120V, Draft Blower, Gasket (70-101087-81)
- RHEEM Motor, 1/5 HP, 208-230V, 1075 rpm, 48 Frame (51-23055-11)
- RHEEM Motor, 1/4 to 3/4 HP, 120V, 1075 rpm (51-23017-42)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Arkia, Tappan & SJC Replacement For: JA1C039 (D1180)
- YORK Motor, 115V, 340 rpm, Inducer Assembly (S1-373-20830-001)
- BROAN Motor (97009889)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- Rheem OEM Replacement Motors