Rheem

Adjustable Stainless Steel Concentric Straight Vent Grey


product price: $104.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length (In.) 6 in.
  • Width (In.) 6 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 6 in.
Width (In.) 6 in.

Description

From industry-leading technologies to next- generation energy efficiencies, Rheem has been a pioneer in developing some of the most innovative advancements in heating, cooling and water heating. With a long list of award-winning solutions, Rheem continues to deliver advanced comfort, savings and experiences to our customers-just as we've done for nearly 100 years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.