Shop All Electric Water Heaters
This Product is Discontinued
Rheem
85 gal., Residential Electric Water Heater, 240 VAC, 1 Phase (Discontinued)
Mfr # MHD85245
Zoro # G9984222
Item requires special delivery charges. A $141.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Commercial / Residential Commercial
- Water Heater Design Whole House
- Tank Capacity - Plumbing 85.0 gal
- Voltage - Water Heaters 240
- Phase - Water Heaters 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # MHD85245
- Zoro # G9984222
- UPC # 094728276601
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 66 1/4 in |
Jacket Dia. | 28 1/4 in |
Height to Cold Side Connection | 70 3/4 in |
Height to Top of Heater | 66.25" |
Height to Top of Vent Connection | 66.25" |
Manufacturers Warranty Length | 5 yr Limited Tank, 5 yr Limited Parts |
Overall Height | 66-1/4" |
Height to Hot Side Connection | 70 3/4 in |
Cold Inlet Size | 3/4 in |
Tank Diameter | 28.25 in |
Overall H x Dia. | 66.3 in x 28.25 in |
Manufacturer Warranty Length | 5 yr Limited Parts, 5 yr Limited Tank |
Height to Cold Inlet | 70.8 in |
Height to Hot Outlet | 70.8 in |
Description
Electric Water Heater, Operating Voltage 240V AC, Phase Single, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 66.3 in, Power Consumption 4,500 W, Tank Capacity 85 gal, Tank Diameter 28.25 in, Market Commercial, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 18.8 A, Features Recessed Drain Valve, Height to Cold Inlet 70.8 in, Height to Hot Outlet 70.8 in, Included Valves Temperature and Pressure Relief
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.