Shop All Gas Tankless Water Heaters
Rheem
8.4 GPM 180000 BTU 120 Volt Natural Gas Whole House Tankless Water Heater
Mfr # RTG-84DVLN-1
Zoro # G310947825
product price: $988.89
/ea
Free Shipping & Returns
$988.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type - Water Heaters Natural Gas
- Water Connection - Water Heaters 3/4"
- Width (In.) 13.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTG-84DVLN-1
- Zoro # G310947825
- UPC # 20352670751
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 13.88 in. |
Details
Fuel Type - Water Heaters | Natural Gas |
Water Connection - Water Heaters | 3/4" |
Description
RTG-84DVLN-1 is a mid-efficiency indoor natural gas tankless water heater designed for continuous hot water. Industry leading low flow activation with a minimum flow rate of .26GPM and minimum activation flow rate of .40GPM ensures hot water is received even in low demand situations. Ultra Low NOx burner meets SCAQMD rule requirements of safety with low emissions. While the exclusive Guardian Overheat Film Wrap prevents the unit from reaching the dangerous temperatures others can. Add in the maintenance notification settings, self-diagnostic system and EcoNet enabled mobile app feature additional kit available, buying the RTG tankless water heater makes perfect sense. Included are a digital remote control and 10ft. of thermostat wire. Best if used with up to 3 bathrooms; .81-.82UEF .82EF Canada, 180,000BTU efficiency.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 3", socket, PVC, Basket Strainer, 150 psi (SB1300S18)
- SMITH-COOPER Thrd 90 Elbow, Forged, 6000, 1-1/2" (4308000410)
- DELTA Trinsic, Robe Hook, Champagne Brnz (75935-CZ)
- CHICAGO FAUCET Single Faucet Metering (335-E12HOTABCP)
- RHEEM RTGH Series 9 GPM 180,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater (RTGH-90DVLN-3)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-84DVLN)
- RHEEM RTG Series 8.4 GPM 180,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTG-84DVLP-3)
- RHEEM RTG Series 8.4 GPM 180,000 BTU 120 Volt Residential Outdoor Liquid Propane Tankless Water Heater (RTG-84XLP-3)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Outdoor Liquid Propane Tankless Water Heater (RTG-70XLP-3)
- RHEEM IKONIC 180 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater Grey (RTGH-SR10I)
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Interior Tankless Water Heater (RU199IP)
- Rheem Gas Tankless Water Heaters