Shop All Electric Water Heaters
Rheem
80 gal, Electric Water Heater, 480V, Single, Three Phase
Mfr # ELD80-TB 480V
Zoro # G704319450
product price: $2,982.94
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,982.94
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 80 gal
- Voltage - Water Heaters 480V
- Phase - Water Heaters Single; Three
- Total Watts 12,100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ELD80-TB 480V
- Zoro # G704319450
- UPC # 020352690919
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 59.63 in |
Overall Length | 23 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Width | 23.8 in |
Overall Height | 59.6 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Overall Depth | 23 in |
Overall H x Dia. | 59.6 in x 23.75 in |
Hot Outlet Size | 3/4 in |
Cold Inlet Size | 3/4 in |
Tank Diameter | 23.75 in |
Description
Electric Water Heater, Operating Voltage 480V AC, Phase Single, Three, Equivalent BtuH 41,290 BtuH, First Hour Rating Not Applicable, Overall Height 59.6 in, Power Consumption 12,100 W, Tank Capacity 80 gal, Tank Diameter 23.75 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 PK (3175 62 22)
- B & K SILLCOCK BRASS 1/2""FPT (108-003)
- DIXON Worm Gear Clamp, 7/16 to 25/32 in Clamp, SS Band, Domestic (HSS6)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1 in Pipe Size (439168)
- RHEEM 50 gal, Electric Water Heater, 240V, Single Phase (PROE50 T2 RH92 CL)
- RHEEM 50 gal, Electric Water Heater, 480V, Single, Three Phase (ELD52-TB)
- RHEEM Gen V Proterra Hybrid 80 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH80 T2 RH375-SO)
- RHEEM 50 gal, Residential Electric Water Heater, 240V, Single Phase (PROE50 T2 RH95)
- RHEEM Gen V Proterra Hybrid 40 gallon 30 Amp Electric Water Heater (PROPH40 T2 RH375-30)
- RHEEM 28 gal, Electric Water Heater, 480V, Single, Three Phase (ELDS30-TB)
- RHEEM 120 gal, Electric Water Heater, 208V, Single, Three Phase (ELD120-FTB 208V)
- Rheem Electric Water Heaters