Shop All Electric Water Heaters
Rheem
80 gal, Electric Water Heater, 208V, Single, Three Phase
Mfr # ELD80-FTB 208V
Zoro # G204319448
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,982.94
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 80 gal
- Voltage - Water Heaters 208V
- Phase - Water Heaters Single; Three
- Total Watts 12,100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # ELD80-FTB 208V
- Zoro # G204319448
- UPC # 020352690889
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 59.63 in |
Overall Length | 23 in |
Overall Width | 23.8 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Height | 59.6 in |
Overall Depth | 23 in |
Cold Inlet Size | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Hot Outlet Size | 3/4 in |
Tank Diameter | 23.75 in |
Overall H x Dia. | 59.6 in x 23.75 in |
Description
Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 41,291 BtuH, First Hour Rating Not Applicable, Overall Height 59.6 in, Power Consumption 12,100 W, Tank Capacity 80 gal, Tank Diameter 23.75 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 31705 Water Module Assembly Kit 31705 for Aqua-Magic V (31705)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (806-040)
- MOEN Donner Commercial 5' Shower Rod Satin Stainless Steel (2-10155SS)
- LEGEND VALVE 2" X 1" BLACK HEX BUSHING (350-628)
- RHEEM 28 gal, Residential Electric Water Heater, 240V, Single Phase (PROE28 S2 RH95)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- RHEEM 30 gal, Residential Electric Water Heater, 240V, Single Phase (PROE30 T2 RH95)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (MR40245 C)
- RHEEM Gen V Proterra Hybrid 50 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH50 T2 RH375-SO )
- RHEEM 47 gal, Residential Electric Water Heater, 240V, Single Phase (PROE47 S2 RH95)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-27-G)
- Rheem Electric Water Heaters