Shop All Electric Water Heaters
Rheem
65 gal, Electric Water Heater, 208V, Single, Three Phase
Mfr # ELD66-FTB 208V
Zoro # G304319461
product price: $2,683.98
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,683.98
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 65 gal
- Voltage - Water Heaters 208V
- Phase - Water Heaters Single; Three
- Total Watts 12,100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ELD66-FTB 208V
- Zoro # G304319461
- UPC # 020352690841
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 59.38 in |
Overall Length | 22 in |
Overall Width | 22.3 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Height | 59.4 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Cold Inlet Size | 3/4 in |
Overall H x Dia. | 59.4 in x 22.25 in |
Tank Diameter | 22.25 in |
Hot Outlet Size | 3/4 in |
Overall Depth | 22 in |
Description
Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 41,288 BtuH, First Hour Rating Not Applicable, Overall Height 59.4 in, Power Consumption 12,100 W, Tank Capacity 65 gal, Tank Diameter 22.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3116 14 00)
- APOLLO BY TMG 3/4 in. Polypropylene Blue Twister Insert x MPT (ABTMA34)
- JOHN GUEST Connector, 1/4'' Tube Size, White, 10 PK (PP3208U7W)
- JOMAR VALVE Brass Gate Valve, NPT, 2" (T-301)
- RHEEM 50 gal, Electric Water Heater, 240V, Single Phase (PROE50 T2 RH92 CL)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-FTB)
- RHEEM 80 gal, Electric Water Heater, 480V, Single, Three Phase (ELD80-TB 480V)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- RHEEM 4 Gallon Mini-Tank Electric Water Heater (PROE4 1 RH MT)
- RHEEM 50 gal, Residential Electric Water Heater, 240V, Single Phase (PROE50 T2 RH95)
- RHEEM 120 gal, Electric Water Heater, 480V, Single, Three Phase (ELD120-TB 480V)
- Rheem Electric Water Heaters