Shop All Point of Use Water Heaters
Rheem
6 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater
Mfr # EGSP6
Zoro # G8729987
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V
- Amps AC 7.2 A
- Features Automatic Temperature Control
- Overall Height 15.12 in
- Compliance UL Certified; UL Standard 174; NC Compliant; ASHRAE Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # EGSP6
- Zoro # G8729987
- UPC # 020352472539
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Overall Height | 15.12 in |
Height to Cold Side Connection | 4 1/4 in |
Jacket Dia. | 15 3/4 in |
Dia./Thread Size | 3/4" |
Height to Hot Side Connection | 12 5/8 in |
Height to T and P Opening | 11 5/8 in |
Overall Height - Water Heaters | 15 1/8 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Connection Size | 3/4" |
Height to Top of Heater | 15.13" |
Height to Top of Vent Connection | 15.13" |
Overall Width | 15.75 in |
Overall Depth | 15.75 in |
Height to T and P Valve | 11.62 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Overall H x Dia. | 15.12 in x 15.75 in |
Height to Cold Inlet | 4.25 in |
Cold Inlet Size | 3/4 in |
Tank Diameter | 15.75 in |
Hot Outlet Size | 3/4 in |
Height to Hot Outlet | 12.62 in |
Description
Electric Water Heater, Operating Voltage 277V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 15.12 in, Overall Width 15.75 in, Power Consumption 2,000 W, Tank Capacity 6 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 7.2 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA02)
- ZORO SELECT 1-1/2" FNPT 304/304L SS 90 Degree Elbow (3000300112)
- ANVIL 11/2X21/2 Xh Blk CW Nipple (0330532409)
- ARROWHEAD BRASS VALVE WASH MACH 1/2""CMP (221CCLF)
- RHEEM 30 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE30 1 RH95 POU)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE20 1 RH POU)
- RHEEM 15 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE15 1 RH POU)
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 15 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP15)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/208 HTR-I)
- Rheem Point of Use Water Heaters