Shop All Point of Use Water Heaters
Rheem
6 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater
Mfr # EGSP6
Zoro # G8729962
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208V
- Amps AC 9.6 A
- Residential / Commercial Commercial
- Standards ASME, CSA Certified, UL Listed
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # EGSP6
- Zoro # G8729962
- UPC # 020352472522
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Height to Top of Vent Connection | 15.13" |
Height to Hot Side Connection | 12 5/8 in |
Jacket Dia. | 15 3/4 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Dia./Thread Size | 3/4" |
Height to T and P Opening | 11 5/8 in |
Overall Height | 15.12 in |
Height to Cold Side Connection | 4 1/4 in |
Height to Top of Heater | 15.13" |
Connection Size | 3/4" |
Overall Height - Water Heaters | 15 1/8 in |
Overall Width | 15.75 in |
Overall Depth | 15.75 in |
Height to T and P Valve | 11.62 in |
Tank Diameter | 15.75 in |
Height to Hot Outlet | 12.62 in |
Overall H x Dia. | 15.12 in x 15.75 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Height to Cold Inlet | 4.25 in |
Hot Outlet Size | 3/4 in |
Cold Inlet Size | 3/4 in |
Description
Electric Water Heater, Operating Voltage 208V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 15.12 in, Overall Width 15.75 in, Power Consumption 2,000 W, Tank Capacity 6 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 9.6 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI Check Valv Pvc 1.5"Fpt (VCKP40B7B)
- WATCO Innovator Snap-On Bathtub Nickel Overflow Plate Kit (18009-BN)
- SHARKBITE FROSTPROOF SILLCOCK 18""L (24638LF)
- CUISINART GRIDDLE ANDZD ALNM 20"" (655-35)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 19.9 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 6 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE6 1 RH POU)
- RHEEM 15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 A Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- Rheem Point of Use Water Heaters