Shop All Point of Use Water Heaters
Rheem
6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater
Mfr # EGSP6
Zoro # G8729953
original price:
$874.31
12% off
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Amps AC 12.5 A
- Tank Capacity 6 gal
- Overall Height - Water Heaters 15 1/8 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # EGSP6
- Zoro # G8729953
- UPC # 020352229010
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Overall Height - Water Heaters | 15 1/8 in |
Height to Top of Vent Connection | 15.13" |
Connection Size | 3/4" |
Height to Top of Heater | 15.13" |
Height to T and P Opening | 11 5/8 in |
Height to Hot Side Connection | 12 5/8 in |
Height to Cold Side Connection | 4 1/4 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Overall Height | 15.12 in |
Dia./Thread Size | 3/4" |
Jacket Dia. | 15 3/4 in |
Overall Width | 15.75 in |
Overall Depth | 15.75 in |
Tank Diameter | 15.75 in |
Hot Outlet Size | 3/4 in |
Cold Inlet Size | 3/4 in |
Overall H x Dia. | 15.12 in x 15.75 in |
Height to T and P Valve | 11.62 in |
Height to Hot Outlet | 12.62 in |
Height to Cold Inlet | 4.25 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Description
Electric Water Heater, Operating Voltage 120V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 15 gph @ 40 Degrees F, Overall Height 15.12 in, Overall Width 15.75 in, Power Consumption 1,500 W, Tank Capacity 6 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 12.5 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN W/s Endbody Assembly, Blue Hard Pipe (RPG20-2012-CA)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/2" (4308000806)
- KBI/KING BROTHERS IND VALVE STOP CPVC 1/2 in. (8422-005)
- PARKER Tube Clamp Kit, Weld Plate, 3/4 In (WP3190)
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- RHEEM 6 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 19.9 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP15)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- Rheem Point of Use Water Heaters