Shop All Electric Water Heaters
Rheem
50 gal, Residential Electric Water Heater, 240V, Single Phase
Mfr # PROE50 T2 RH95
Zoro # G9984256
original price:
$872.99
5% off
new price: $828.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$828.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Commercial / Residential Residential
- Water Heater Design Whole House
- Tank Capacity - Plumbing 50.0 gal
- Voltage - Water Heaters 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # PROE50 T2 RH95
- Zoro # G9984256
- UPC # 020352653259
- Country of Origin Mexico
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 58 5/8 in |
Jacket Dia. | 20 3/8 in |
Height to Hot Side Connection | 58 5/8 in |
Height to Top of Vent Connection | 58.63" |
Height to Cold Side Connection | 58 5/8 in |
Manufacturers Warranty Length | 6 yr Limited Tank and Parts |
Height to Top of Heater | 58.63" |
Height to T and P Opening | 58 5/8 in |
Overall Height | 58.6 in |
Cold Inlet Size | 3/4 in |
Height to Cold Inlet | 58.6 in |
Height to Hot Outlet | 58.6 in |
Hot Outlet Size | 3/4 in |
Tank Height | 58.63 in |
Overall H x Dia. | 58.6 in x 21 in |
Tank Diameter | 21 in |
Manufacturer Warranty Length | 6 yr Limited |
Height to T and P Valve | 58.63 in |
Description
Electric Water Heater, Operating Voltage 240V AC, Phase Single, Equivalent BtuH 15,359 BtuH, First Hour Rating 63 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 58.6 in, Power Consumption 4,500 W, Tank Capacity 50 gal, Tank Diameter 21 in, Market Residential, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 18.8 A, Element Material Stainless Steel, Energy Factor 0.93
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2-1/4 In. Mesh Bathroom Lavatory Sink Strainer, Stainless, Stee (4402358)
- NOSHOK Needle valve, 3/4" NPT FxF, Stain (406-FFS)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 18 in. L (32PL-CA11-0180-11D-38D)
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- RHEEM Gen V Proterra Hybrid 50 gallon 30 Amp Electric Water Heater (PROPH50 T2 RH375-30)
- RHEEM 30 gal, Residential Electric Water Heater, 240V, Single Phase (PROE30 T2 RH95)
- RHEEM 40 gal, Electric Water Heater, 480V, Single, Three Phase (ELD40-TB)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (MR40245 C)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-FTB)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- Rheem Electric Water Heaters