Shop All Electric Water Heaters
This Product is Discontinued
Rheem
50 gal., Residential Electric Water Heater, 240 VAC, 1 Phase (Discontinued)
Mfr # PRO+E50 T2 RH95 EC1
Zoro # G9984231
Free Shipping & Returns
This Product is Discontinued
Key Features
- Commercial / Residential Residential
- Water Heater Design Whole House
- Tank Capacity - Plumbing 50.0 gal
- Voltage - Water Heaters 240
- Phase - Water Heaters 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # PRO+E50 T2 RH95 EC1
- Zoro # G9984231
- UPC # 020352664255
- Country of Origin Multiple
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 58 5/8 in |
Jacket Dia. | 20 3/8 in |
Height to Hot Side Connection | 59 3/8 in |
Overall Height | 58-5/8" |
Height to Cold Side Connection | 58 5/8 in |
Manufacturers Warranty Length | 8 yr Limited Tank and Parts |
Height to T and P Opening | 59 3/8 in |
Height to Top of Vent Connection | 58.63" |
Height to Top of Heater | 58.63" |
Description
Electric Water Heater, Overall Height 58-5/8 In., Tank Capacity 50 gal., Number of Elements 2, Features Automatic Thermostat, Electric Junction Box Above Elements, Over Temperature Protector, Premium Grade Anode, Includes Brass Drain Valve, Everkleen(TM) Dip Tube, Stainless Steel Upper and Lower Element, System Sentinel Diagnostic to Elements Operation, T and P Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.