Shop All Electric Water Heaters
This Product is Discontinued
Rheem
50 gal., Residential Electric Water Heater, 208/240 VAC (Discontinued)
Mfr # PROPH50 T2 RH350 DCB
Zoro # G6299017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Commercial / Residential Commercial/Residential
- Water Heater Design Whole House
- Tank Capacity - Plumbing 48.0 gal
- Voltage - Water Heaters 208/240
- Phase - Water Heaters 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # PROPH50 T2 RH350 DCB
- Zoro # G6299017
- UPC # 020352692104
- Country of Origin Mexico
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 61 in |
Jacket Dia. | 22 1/4 in |
Overall Length | 24" |
Height to T and P Opening | 39-5/8" |
Height to Hot Side Connection | 39-5/8" |
Manufacturers Warranty Length | 10 yr. Limited Tank and Parts |
Height to Cold Side Connection | 3-5/8" |
Height to Top of Vent Connection | 61" |
Height to Top of Heater | 61" |
Overall Width | 28" |
Description
Electric Water Heater, Number of Elements 2, Features Quick Access to Electrical Junction Box, LCD Screen with Built-In Water Sensor Alert with Audible Alarm, Integrated Econet(R) WiFi Connected Technology
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.