Shop All Electric Water Heaters
Rheem
50 gal, Electric Water Heater, 480V, Single, Three Phase
Mfr # ELD52-TB
Zoro # G904319465
product price: $2,397.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,397.99
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 50 gal
- Phase - Water Heaters Single; Three
- Total Watts 12,000 W
- Overall Height - Water Heaters 58.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ELD52-TB
- Zoro # G904319465
- UPC # 020352683744
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 58.63 in |
Overall Length | 26 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Height | 58.6 in |
Overall Width | 20.3 in |
Hot Outlet Size | 3/4 in |
Overall H x Dia. | 58.6 in x 20.25 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Tank Diameter | 20.25 in |
Cold Inlet Size | 3/4 in |
Overall Depth | 26 in |
Description
Electric Water Heater, Operating Voltage 480V AC, Phase Single, Three, Equivalent BtuH 40,946 BtuH, First Hour Rating 63 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 58.6 in, Power Consumption 12,000 W, Tank Capacity 50 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Spool Valve, Mech., Ser 3 (338-945)
- STERLING Round Drop-In/ Under-Mount Bathroom/Bar Sink (1411-0)
- SLOAN Royal Bpw 1000-1.6 Yi Flush Valve (3919750)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-10272-4-CP)
- RHEEM 65 gal, Electric Water Heater, 208V, Single, Three Phase (ELD66-FTB 208V)
- RHEEM Gen V Proterra Hybrid 50 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH50 T2 RH375-SO )
- RHEEM 80 gal, Electric Water Heater, 480V, Single, Three Phase (ELD80-TB 480V)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-TB)
- RHEEM Gen V Proterra Hybrid 40 gallon 15 Amp Electric Water Heater (PROPH40 T2 RH375-15)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (88H-40D)
- CHRONOMITE LABS 4 gal, Electric Mini Tank Water Heater, 110/120V, Single Phase (CMT-4.0)
- Rheem Electric Water Heaters