Shop All Electric Water Heaters
Rheem
50 gal, Electric Water Heater, 208V, Single, Three Phase
Mfr # ELD52-TB
Zoro # G404319477
product price: $2,362.08
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,362.08
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 50 gal
- Phase - Water Heaters Single; Three
- Total Watts 12,000 W
- Overall Height - Water Heaters 58.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ELD52-TB
- Zoro # G404319477
- UPC # 020352683621
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 58.63 in |
Overall Length | 26 in |
Overall Width | 20.3 in |
Overall Height | 58.6 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Cold Inlet Size | 3/4 in |
Overall H x Dia. | 58.6 in x 20.25 in |
Overall Depth | 26 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Hot Outlet Size | 3/4 in |
Tank Diameter | 20.25 in |
Description
Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 30,710 BtuH, First Hour Rating 63 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 58.6 in, Power Consumption 9,000 W, Tank Capacity 50 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2"x100Ft Black Flexible PVC Pipe (BF012100)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type L (LH05005)
- MURDOCK Chrome Plated Brass Bubbler (7000-012-001)
- BRADLEY Foot Lever Hardware Prepack-Circle (S45-003)
- RHEEM 6 Gallon Mini-Tank Electric Water Heater (PROE6 1 RH MT)
- RHEEM 120 gal, Electric Water Heater, 208V, Single, Three Phase (ELD120-FTB 208V)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-FTB)
- RHEEM Gen V Proterra Hybrid 40 gallon 15 Amp Electric Water Heater (PROPH40 T2 RH375-15)
- RHEEM 28 gal, Electric Water Heater, 480V, Single, Three Phase (ELDS30-TB)
- RHEEM Gen V Proterra Hybrid 65 gallon 15 Amp Electric Water Heater (PROPH65 T2 RH375-15)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-FTB)
- Rheem Electric Water Heaters